This item is Discontinued.

Toto PEN WTR CLST WS1 11L, 1 GPF gpf, Sedona Beige MS642124CUFG#12

PEN WTR CLST WS1 11L, 1 GPF gpf, Sedona Beige (Discontinued)

  • Mfr # MS642124CUFG#12
  • Zoro # G3875357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS642124CUFG#12
Zoro #
G3875357
UPC #
739268339354
Country of Origin
Viet Nam

Details

Color
Sedona Beige
Gallons per Flush
1 GPF
Material
Vitreous China
Item
PEN WTR CLST WS1 11L

Description

The TOTO Nexus 1G One-Piece Elongated 1.0 GPF Universal Height Skirted Toilet with CEFIONTECT has a sleek and clean high-profile design, upholding TOTO’s vision to create a culture of comfortable, healthy living. The TOTO Nexus features a modern, one-piece design that will instantly elevate any bathroom décor. The one-piece design is not only aesthetically pleasing, but also offers the benefit of being easier to clean versus a two-piece toilet. By removing the gap between the tank and bowl, dirt and debris have no place to hide. An additional benefit of the one-piece toilet is that there is no threat of leaks from bolts or gaskets that can occur in two-piece toilets. The Skirted Design of the TOTO Nexus conceals the trapway, which enhances the fluid design of the toilet and adds an additional level of sophistication. Skirted Design toilets also eliminate the need to reach behind the bowl to clean the nooks and crannies of the exterior trapway. The TOTO Nexus 1G features TOTO’s industry leading 1G technology, offering a powerful flush that flushes completely and fully with only one gallon of water. The TOTO Nexus features TOTO’s TORNADO FLUSH, a hole-free rim design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the TOTO Nexus includes CEFIONTECT, a layer of ceramic glaze that minimizes waste from sticking to ceramic surfaces. This feature, coupled with TORNADO FLUSH, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. This one-piece toilet is designed in TOTO’s Universal Height, which allows for a more comfortable seat position across a wide range of users. This Nexus model is TOTO T40 WASHLET®+ compatible for when you are ready to upgrade. WASHLET®+ toilets feature a channel on the bowl surface to help conceal your WASHLET®+ supply line and power cord creating a seamless integration. This Nexus one-piece model is also equipped with Auto Flush compatibility for when you have upgraded to a TOTO Auto Flush ready WASHLET. The Nexus comes ready for install into a 12" rough-in, but may be adapted for a 14" rough-in with the purchase of a separately sold adapter. The Nexus is ADA compliant and meets the standards for EPA WaterSense®, and California’s CEC and CALGreen requirements. Features a left-hand chrome trip lever and includes TOTO's SoftClose® seat, SS124. Additional items needed for installation and use must be purchased separately: wax ring, toilet mounting bolts, and water supply lines.


  • • SoftClose® seat included.
  • • Additional items needed for installation and use must be purchased separately: wax ring, toilet mounting bolts, and water supply lines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.