Oberon S Single Handle 1.2 GPM High-Efficiency Bathroom Sink Faucet Polished Chrome

  • Mfr # TL363SD12R#CP

  • Zoro # G910152865


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Polished Chrome
Width
9.5 in
Length
18 in
Weight
4.55 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL363SD12R#CP
Zoro #
G910152865
UPC #
739268426566
Country of Origin
China

Dimensions

Width
9.5 in
Length
18 in

Details

Material
Brass
Color
Polished Chrome
Weight
4.55 lbs

Description

The TOTO Oberon S Single Handle 1.2 GPM Bathroom Sink Faucet is a sleek and modern design that will compliment any bathroom space. With its solid construction and finish, the Oberon single handle faucet will add beauty and elegance for years to come. The single lever allows for complete control over water volume and temperature. The aerated 1.2 GPM flow rate enables you to conserve water, yet does not diminish the performance of the faucet. The faucet is WaterSense certified and ADA compliant. Included parts: Spout and lever, metal pop-up drain and rod, and water supply hoses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.