ONE PIECE TOILET - ELONGATED
- Mfr # MS608114CEFG#12
- Zoro # G725015072
product price:Â
$
602.00
/ea
Free Shipping & Returns
Key Features
Product Type
Tank Toilet
Series
Ultramax
Standards
ASME A112.19.2/CSA B45.1, EPA, IAPMO (cUPC)
Water Surface Length
9 in
Rim Height
17 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS608114CEFG#12
- Zoro #
- G725015072
- UPC #
- 739268482579
- Country of Origin
- United States
Dimensions
- Water Surface Length
- 9 in
- Rim Height
- 17 1/4 in
- Water Surface Width
- 7 in
- Manufacturers Warranty Length
- 1 yr
- Trapway Diameter
- 2 in
Details
- Item
- Tank Toilet
- Product Type
- Tank Toilet
- Series
- Ultramax
- Standards
- ASME A112.19.2/CSA B45.1, EPA, IAPMO (cUPC)
- Includes
- Elongated Front Bowl, SS114 SoftClose Seat
- ADA Compliant
- ADA Compliant
- Features
- Cefiontech Ceramic Glaze, Decorative High-Profile Tank, High-Efficiency Tornado Flush System, Universal Height
- Collection
- Ultramax
- Ligature-Resistant
- Not Ligature-Resistant
- Gallons per Flush
- 1.28 gpf
- Rough-In
- 12 in
- Number of Pieces
- 1
- Color
- Sedona Beige
- Flush Handle Type
- Left Hand Trip Lever
- Wire Color
- Sedona Beige
Description
Tank Toilet
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.