Shop TOTO
See all product information
Create Account
ONE PIECE TOILET - ROUND
- Mfr # MS603113CSFG#01
- Zoro # G525018129
product price:Â
$
523.00
/ea
Free Shipping & Returns
Key Features
Rim Height
17 1/4 in
Rough-In
12 in
Gallons per Flush
1.6 gpf
Features
Cefiontech Ceramic Glaze, Decorative High-Profile Tank, High-Efficiency Tornado Flush System, Universal Height
Water Surface Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS603113CSFG#01
- Zoro #
- G525018129
- UPC #
- 739268482708
- Country of Origin
- United States
Dimensions
- Rim Height
- 17 1/4 in
- Water Surface Length
- 9 in
- Manufacturers Warranty Length
- 1 yr
- Water Surface Width
- 7 in
- Trapway Diameter
- 2 in
Details
- Item
- Tank Toilet
- Rough-In
- 12 in
- Gallons per Flush
- 1.6 gpf
- Features
- Cefiontech Ceramic Glaze, Decorative High-Profile Tank, High-Efficiency Tornado Flush System, Universal Height
- ADA Compliant
- ADA Compliant
- Number of Pieces
- 1
- Flush Handle Type
- Left Hand Trip Lever
- Product Type
- Tank Toilet
- Standards
- ASME A112.19.2/CSA B45.1, IAPMO (cUPC)
- Collection
- Ultramax
- Color
- Cotton
- Series
- Ultramax
- Includes
- Round Front Bowl, SS113 SoftClose Seat
- Ligature-Resistant
- Not Ligature-Resistant
- Wire Color
- Cotton
Description
Tank Toilet
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.