Zoro Homepage

Piston Valve Assembly Mfv Urinal Mfv

  • Mfr # TH323V102R

  • Zoro # G0334133


product price: $64.85
/ea

Key Features

For Use With
Mfg. No. TMU1LN#CP
Ligature Resistant
No
Fits Brand
Toto
Product Type
Piston Valve Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH323V102R
Zoro #
G0334133
UPC #
739268121881
Country of Origin
China

Details

Item
Piston Valve Assembly
For Use With
Mfg. No. TMU1LN#CP
Ligature Resistant
No
Fits Brand
Toto
Product Type
Piston Valve Assembly

Description

Piston Valve Assembly, Overall Diameter Not Applicable, Shape Not Applicable, Product Type Piston Valve Assembly, Includes Not Applicable, Finish Not Applicable, Gauge Not Applicable, Material Plastic, Color Black, Compatible Manufacturer Part Number Universal, Compatible with Brand Toto, Compatible with Series Universal, Ligature Resistant No, Fits Pipe Size Not Applicable, Connection Thread Type Not Applicable, Fits Drain Size Not Applicable, Connection Type Gasket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.