Prominence, 1Hole Ct Lavatory, Cotton, Single Hole Mount, Cotton 1 Hole

  • Mfr # LT242G#01

  • Zoro # G1764553


product price: $229.49
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
Single Hole
Mounting Type
Single-Hole Mount
Number of Holes
1
Flow Outlet Type
Rear Overflow
Finish
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT242G#01
Zoro #
G1764553
UPC #
739268681019
Country of Origin
China

Details

Item
Prominence,1Hole Ct Lavatory,Cotton
Mounting Hole Center to Center
Single Hole
Mounting Type
Single-Hole Mount
Number of Holes
1
Flow Outlet Type
Rear Overflow
Finish
Cotton
Material
Vitreous china

Description

Item Prominence,1Hole Ct Lavatory,Cotton

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.