Zoro Homepage

Push Button Assembly

  • Mfr # THY326

  • Zoro # G0334684


product price: $19.99
/ea

Key Features

Ligature Resistant
No
Product Type
Push Button Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THY326
Zoro #
G0334684
UPC #
739268046375
Country of Origin
China

Details

Item
Push Button Assembly
Ligature Resistant
No
Product Type
Push Button Assembly

Description

Push Button Assembly, Overall Diameter 1 1/4 in, Shape Not Applicable, Product Type Push Button Assembly, Includes Not Applicable, Finish Bright Chrome, Gauge Not Applicable, Material Brass, Color Chrome, Flow Rate Not Applicable, Compatible Manufacturer Part Number TMT1LN#CP, Compatible with Brand Toto, Compatible with Series Toto Manual Flush Valves, Ligature Resistant No, Fits Pipe Size Not Applicable, Connection Thread Type Not Applicable, Fits Drain Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.