Zoro Homepage
This item is Discontinued.
Toto Rain Shower Arm, Polished Nickel, Ceiling TS110MC6#PN

Rain Shower Arm, Polished Nickel, Ceiling (Discontinued)

  • Mfr # TS110MC6#PN
  • Zoro # G0334824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS110MC6#PN
Zoro #
G0334824
UPC #
739268272125
Country of Origin
China

Dimensions

Depth
6"

Details

Item
Rain Shower Arm
Features
To Be Used with TS111B/TS112B or TS111BL/TS112BL
Mounting Type
Ceiling
Finish
Polished Nickel
Material
Brass

Description

Rain Shower Arm Ceilingmnt 6 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.