Zoro Homepage
This item is Discontinued.
Toto Rain Shower, Polished Chrome, Wall; Ceiling TS111B12#CP

Rain Shower, Polished Chrome, Wall; Ceiling (Discontinued)

  • Mfr # TS111B12#CP
  • Zoro # G0335025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS111B12#CP
Zoro #
G0335025
UPC #
739268271784
Country of Origin
China

Dimensions

Width
12"
Face Dia.
12"

Details

Item
Rain Shower
Features
Rubber Nozzles to Prevent Limescale Build Up
Flow Rate
2.5 gpm
Mounting Type
Wall; Ceiling
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC
Material
Brass

Description

Rain Showerhead 12 2.5Gpm Aerialpulse Co

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.