Zoro Homepage
This item is Discontinued.
Toto Rain Shower, Polished Chrome, Wall; Ceiling TS112B8#CP

Rain Shower, Polished Chrome, Wall; Ceiling (Discontinued)

  • Mfr # TS112B8#CP
  • Zoro # G0335235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS112B8#CP
Zoro #
G0335235
UPC #
739268271951
Country of Origin
China

Dimensions

Height
8"
Width
8"
Face Dia.
8"

Details

Item
Rain Shower
Features
Rubber Nozzles to Prevent Limescale Build Up
Flow Rate
2.5 gpm
Mounting Type
Wall; Ceiling
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC
Material
Brass

Description

Rain Showerhead 8 2.5Gpm Aerialpulse Tra

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.