Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round, Thermostatic, Mixing Valve Wit

  • Mfr # TBV01407U#CP

  • Zoro # G0336014


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Features
Unobtrusive Twist Assist For A Clean Aesthetic, Thin Escutcheon At Approximately 10 mm, Temperature Control Trim With Anti Scald Safety Stop ASSE Certified Safety Thermo (SMA) Thermostatic Mixing Valve
Finish
Polished Chrome
Height
5-1/8"
Width
5-1/8"
Depth
2-7/16" to 3-7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBV01407U#CP
Zoro #
G0336014
UPC #
739268342064
Country of Origin
China

Dimensions

Height
5-1/8"
Width
5-1/8"
Depth
2-7/16" to 3-7/16"

Details

Item
Thermostatic Mixing Valve
Features
Unobtrusive Twist Assist For A Clean Aesthetic, Thin Escutcheon At Approximately 10 mm, Temperature Control Trim With Anti Scald Safety Stop ASSE Certified Safety Thermo (SMA) Thermostatic Mixing Valve
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC
Material
Brass

Description

Round,Thermostatic,Mixing Valve Wit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.