Zoro Homepage
This item is Discontinued.
Toto Round, Thermostatic, Mixing Valve Wit TBV01408U#CP

Round, Thermostatic, Mixing Valve Wit (Discontinued)

  • Mfr # TBV01408U#CP
  • Zoro # G0336111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBV01408U#CP
Zoro #
G0336111
UPC #
739268342095
Country of Origin
China

Dimensions

Height
5-1/8"
Width
5-1/8"
Depth
2-7/16" to 3-7/16"

Details

Item
Thermostatic Mixing Valve
Features
Unobtrusive Twist Assist For A Clean Aesthetic, Meets 2018 California Water Efficiency Appliance CEC Regulations, Thin Escutcheon At Approximately 10 mm, Temperature Control Trim With Anti Scald Safety Stop ASSE Certified Safety Thermo (SMA) Thermostatic Mixing Valve
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC
Material
Brass

Description

Round,Thermostatic,Mixing Valve Wit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.