Zoro Homepage
This item is Discontinued.
Toto Round, Volume Control, Valve Shower T TBV01101U#BN

Round, Volume Control, Valve Shower T (Discontinued)

  • Mfr # TBV01101U#BN
  • Zoro # G0336233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBV01101U#BN
Zoro #
G0336233
UPC #
739268342309
Country of Origin
China

Dimensions

Height
5-5/16"
Width
5-5/16"
Depth
2-5/16" to 3-3/8"

Details

Item
Volume Control Valve Trim
Features
Unobtrusive Twist Assist for a Clean Aesthetic, Thin Escutcheon at Approximately 10 mm
Finish
Brushed Nickel
Standards
ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC
Material
Brass

Description

Round,Volume Control,Valve Shower T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.