This item is Discontinued.

No Product Image Available

S500E Classic Washlet+ Cotton Con Connect Autoflush (Discontinued)

  • Mfr # SW3044AT40#01
  • Zoro # G5573627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW3044AT40#01
Zoro #
G5573627
UPC #
739268360754
Country of Origin
Malaysia

Description

to flush. The TOTO WASHLET S500e is operated by a luxury style illuminated touch pad remote with 2 user memory to save preferred settings. The WASHLET features 5 spray settings, heated seat, and instantaneous water heating. The newly redesigned lid style resides flush with the toilet bowl, providing a streamline look and giving the impression of an integrated system. The WASHLET reduces the need for toilet paper, saving trees and water used to manufacture each roll. Medical conditions, age, and debilitating illnesses can make using the bathroom without assistance almost impossible; but with a WASHLET, just the touch of a button can leave you feeling clean. Includes mounting and connection hardware. WASHLET+ Ready WASHLET models are designed to work with TOTO T40 WASHLET+ ready toilets only. If you are looking for a WASHLET bidet seat to fit your existing toilet installation, please look for WASHLET models that do not contain WASHLET+ in the description.
Features:
•Exclusively designed to work with a T40 WASHLET+ ready toilet
•Conceals the WASHLET water supply and power cord for seamless integration
•Auto Flush Compatible
•EWATER+® is a safe and powerful compound, cleaning the wand and bowl after every use
•PREMIST- using incoming water supply, a misting of the toilet bowl is performed before each use to help prevent waste from adhering
•Sensor operated, auto open and close lid and seat detects the user
•Tankless, instantaneous water heating means never running out of warm water
•Built in nightlight fills the bathroom with soft light
•Classic lid provides a streamline style. Residing flush with the toilet bowl gives the impression on an integrated toilet and WASHLET system
•Minimalistic display provides a more subdued appearance to your WASHLET
•Improved sensor performance reduces sensitivity of auto functions to enhance a tranquil bathroom experience
•Luxury style illuminated touch pad remote with sliding action and 2 user memory to save preferred settings
•Automatic air purification system removes odors while sitting on the seat
•Front and rear warm water washing with five adjustable temperature and pressure controls. Oscillating or pulsing stream option.
•Heated seat and warm air dryer with five adjustable temperatures
•Quick release feature for simplified cleaning of WASHLET and toilet
•Elongated T40 WASHLET+ bidet toilet seat with included mounting and connection hardware
•Purchase separately: Compatible T40 WASHLET+ ready toilet and Auto Flush kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.