Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Toto Sensor Single Hole Mount, 1 Hole Helix Ecofaucet -M Kit 0.11Gpc Polished, Polished chrome TEL123-D20E#CP

Sensor Single Hole Mount, 1 Hole Helix Ecofaucet -M Kit 0.11Gpc Polished, Polished chrome (Discontinued)

  • Mfr # TEL123-D20E#CP
  • Zoro # G2414844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEL123-D20E#CP
Zoro #
G2414844
UPC #
739268334939
Country of Origin
China

Details

Faucet Operation
Sensor
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Single-Hole Mount
ADA Compliant
Yes
Finish
Polished chrome
Flow Rate
0.35 gpm
Flow Outlet Type
Vandal Resistant Aerator
Item
Helix Ecofaucet -M Kit 0.11Gpc Polished
Material
Durable Chrome

Description

Item Helix Ecofaucet -M Kit 0.11Gpc Polished

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.