Zoro Homepage
This item is Discontinued.
Toto Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome TEL101-D10ET#CP

Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (Discontinued)

  • Mfr # TEL101-D10ET#CP
  • Zoro # G7678968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEL101-D10ET#CP
Zoro #
G7678968
UPC #
739268285347
Country of Origin
China

Dimensions

Spout Length
3 15/16 in
Manufacturers Warranty Length
3 yr
Overall Height
4-1/2"
Water Inlet Connection Size
1/2 in
Max. Installation Surface Thickness
2 in
Spout Height
4 1/2 in

Details

Faucet Operation
Sensor
Material
Durable Chrome
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Single-Hole Mount
ADA Compliant
No
Finish
Polished Chrome
Handle Type
Sensor
Flow Rate
1.0 gpm
Faucet Spout Shape
Mid Arc
Number of Handles
0
Body Material
Brass
Flow Outlet Type
Aerated
Power Source
Hydropowered
Residential / Commercial
Commercial
Sensor Range
5 1/8 in to 7 7/8 in
Commercial / Residential
Commercial
Series
Tel101
Item
Mid Arc Bathroom Faucet
Standards
ASME A112.18.1/CSA B125.1, CalGreen, cUPC, IAPMO, NSF 372
Vandal Resistant Features
Vandal Resistant Outlet
Faucet Type
Bathroom Sink Faucet
Faucet Finish
Chrome
Connection
1/2"
Replacement Cartridge
None
Temp. Control
Yes
Faucet Handle Type
None
Valve Type
Thermostatic
Mounting Type - Faucet
Deck
Drain Type
None
Includes
Controller and Thermostatic Mixing Valve, Spout
ADA Compliance
Yes
Flow Outlet Type - Faucet
Aerated
Compliance
ASME A112.18.1M/CSA B125.1, NSF372-2011
Flow Outlet Type (Faucet)
Aerated
Ligature Resistant
No
Max. Mounting Hole Center Distance
Single Hole
Spout Reach
3 15/16 in
Temperature Control
Yes
Valve Type - Faucets
Thermostatic Mixing Valve
Water Inlet Connection Type
NPSM
Faucet Activation
Motion Sensor
Faucet Body Material
Brass

Description

Item Mid Arc Bathroom Faucet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.