Zoro Homepage
This item is Discontinued.
Toto Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome TEL105-D10E#CP

Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (Discontinued)

  • Mfr # TEL105-D10E#CP
  • Zoro # G3785680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEL105-D10E#CP
Zoro #
G3785680
UPC #
739268284562
Country of Origin
China

Dimensions

Height
4-1/2"
Overall Height
4-1/2"
Manufacturers Warranty Length
3 yr
Spout Length
4 in
Spout Height
4 1/2 in
Water Inlet Connection Size
1/2 in
Max. Installation Surface Thickness
2 in

Details

Faucet Operation
Sensor
Material
Durable Chrome
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Single-Hole Mount
ADA Compliant
Yes
Finish
Polished Chrome
Handle Type
Hands Free
Flow Rate
0.5 gpm
Faucet Spout Shape
Low Arc
Number of Handles
0
Body Material
Chrome
Flow Outlet Type
Aerated
Power Source
Hydropowered
Item
Mid Arc Bathroom Faucet
Flow Outlet Type (Faucet)
Aerated
Replacement Cartridge
None
Flow Outlet Type - Faucet
Aerated
Series
Tel105
Includes
Controller Box, Mounting Hardware
Faucet Type
Bathroom Sink Faucet
Vandal Resistant Features
Vandal Resistant Outlet
Faucet Handle Type
None
Mounting Type - Faucet
Deck
Residential / Commercial
Commercial
Green Certification or Other Recognition
WaterSense Certified
CEC Compliant
CEC Compliant
Temp. Control
No
Faucet Spout
Fixed
Standards
ASME A112.18.1/CSA B125.1, CalGreen, cUPC, IAPMO, NSF 372
Battery Charger CEC Compliant
CEC Compliant
Ligature Resistant
No
Sensor Lead
Integrated
Drain Type
None
Valve Type
Compression
Sensor Range
5 1/8 in to 7 7/8 in
Connection
1/2" MNPS
ADA Compliance
Yes
Commercial / Residential
Commercial
Faucet Finish
Chrome
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
No
Water Inlet Connection Type
NPSM
Max. Mounting Hole Center Distance
Single Hole
Spout Reach
3 15/16 in
Faucet Activation
Motion Sensor

Description

Item Mid Arc Bathroom Faucet

Restrictions

Hazardous material
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.