Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (Discontinued)
- Mfr # TEL151-D10E#CP
- Zoro # G7679281
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEL151-D10E#CP
Zoro #
G7679281
UPC #
739268284821
Country of Origin
China
Dimensions
Spout Length
3 15/16 in
Manufacturers Warranty Length
3 yr
Overall Height
9-3/16"
Water Inlet Connection Size
1/2 in
Max. Installation Surface Thickness
2 in
Spout Height
9 3/16 in
Description
Item Mid Arc Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.