Zoro Homepage
This item is Discontinued.
Toto Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome TEL155-D10EM#CP

Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (Discontinued)

  • Mfr # TEL155-D10EM#CP
  • Zoro # G7679135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEL155-D10EM#CP
Zoro #
G7679135
UPC #
739268284920
Country of Origin
China

Dimensions

Spout Length
3 15/16 in
Manufacturers Warranty Length
3 yr
Overall Height
9-3/16"
Max. Installation Surface Thickness
2 in
Water Inlet Connection Size
1/2 in
Spout Height
9 3/16 in

Details

Faucet Operation
Sensor
Material
Durable Chrome
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Single-Hole Mount
ADA Compliant
No
Finish
Polished Chrome
Handle Type
Sensor
Flow Rate
0.5 gpm
Faucet Spout Shape
Mid Arc
Number of Handles
0
Body Material
Brass
Flow Outlet Type
Aerated
Flow Outlet Type - Faucet
Aerated
Standards
ASME A112.18.1/CSA B125.1, CalGreen, cUPC, IAPMO, NSF 372
Commercial / Residential
Commercial
Valve Type
Mixing
Sensor Range
5 1/8 in to 7 7/8 in
Drain Type
None
Residential / Commercial
Commercial
Mounting Type - Faucet
Deck
Power Source
Hydropowered
Faucet Handle Type
None
ADA Compliance
Yes
Temp. Control
No
Item
Mid Arc Bathroom Faucet
Faucet Type
Bathroom Sink Faucet
Includes
Controller and Mixing Valve, Spout
Connection
1/2"
Faucet Finish
Chrome
Vandal Resistant Features
Vandal Resistant Outlet
Series
Tel155
Replacement Cartridge
None
Ligature Resistant
No
Compliance
ASME A112.18.1M/CSA B125.1, NSF372-2011
Flow Outlet Type (Faucet)
Aerated
Valve Type - Faucets
Thermostatic Mixing Valve
Max. Mounting Hole Center Distance
Single Hole
Temperature Control
No
Faucet Body Material
Brass
Water Inlet Connection Type
NPSM
Spout Reach
5 13/16 in
Faucet Activation
Motion Sensor

Description

Item Mid Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.