Zoro Homepage
This item is Discontinued.
Toto Shower Arm 6 Traditional A TS300N6#PN

Shower Arm 6 Traditional A (Discontinued)

  • Mfr # TS300N6#PN
  • Zoro # G0338105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS300N6#PN
Zoro #
G0338105
UPC #
739268206953
Country of Origin
China

Dimensions

Height
3-1/8"
Width
2-1/4"
Depth
5-7/8"

Details

Item
Shower Arm
Finish
Polished Nickel
Connection
1/2" NPT
Material
Brass

Description

Shower Arm 6 Traditional A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.