Zoro Homepage
This item is Discontinued.
No Product Image Available

Showerhead 4.5 1 Mode 2.5Gpm Transitiona (Discontinued)

  • Mfr # TS200A51#BN
  • Zoro # G0338701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS200A51#BN
Zoro #
G0338701
UPC #
739268206380
Country of Origin
China

Dimensions

Height
4-7/16"
Width
4-7/16"
Depth
3-1/16"
Face Dia.
4-7/16"

Details

Item
Shower Head
Features
Single Spray, Rubber Nozzles, G 1/2" Connection
Flow Rate
2.5 gpm
Finish
Brushed Nickel
Shower Head Type
Single Spray
Standards
ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC
Material
Brass/Plastics

Description

Showerhead 4.5 1 Mode 2.5Gpm Transitiona

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, NJ, NV, OR, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.