Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Showerhead 4.5 5 Mode 2.0Gpm Transitiona (Discontinued)

  • Mfr # TS200AL55#BN
  • Zoro # G0338729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS200AL55#BN
Zoro #
G0338729
UPC #
739268206465
Country of Origin
China

Dimensions

Height
4-7/16"
Width
4-7/16"
Depth
3-3/8"
Face Dia.
4-7/16"

Details

Item
Shower Head
Features
Multi Spray, Rubber Nozzles, G 1/2" Connection
Flow Rate
2.0 gpm
Finish
Brushed Nickel
Shower Head Type
Multi Spray
Standards
ASME A112.18.1/CSA B125.1, IAPMO(cUPC), EPA WaterSense, UPC, IPC, NSPC, NPC
Material
Brass/Plastics

Description

Showerhead 4.5 5 Mode 2.0Gpm Transitiona

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.