Zoro Homepage
This item is Discontinued.
Toto Showerhead, Oberon, 2.0 gpm, 1-Spray, 4" TS360A20#CP

Showerhead, Oberon, 2.0 gpm, 1-Spray, 4" (Discontinued)

  • Mfr # TS360A20#CP
  • Zoro # G9032112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS360A20#CP
Zoro #
G9032112
UPC #
-
Country of Origin
China

Dimensions

Height
4-1/8"
Width
4-1/8"
Depth
2-11/16"
Face Dia.
4-1/8"

Details

Item
Shower Head
Features
Air Injected AeroJet Technology, Enhanced Flow Trajectory for Expanded Surface Coverage, Single Spray,Rubber Nozzles to Prevent Limescale Build Up, G 1/2" Thread Connection Compatible With 1/2" NPT
Flow Rate
2.0 gpm
Finish
Polished Chrome
Shower Head Type
Single Spray
Standards
ASME A112.18.1/CSA B125.1, IAPMO(cUPC), EPA WaterSense, UPC, IPC, NSPC, NPC
Material
ABS and POM

Description

Showerhead,Oberon,2.0 gpm,1-Spray,4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.