Zoro Homepage
This item is Discontinued.
Toto Single Handle Bathroom Faucet, Polished Chrome TL370SD12#CP

Single Handle Bathroom Faucet, Polished Chrome (Discontinued)

  • Mfr # TL370SD12#CP
  • Zoro # G9033302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL370SD12#CP
Zoro #
G9033302
UPC #
-
Country of Origin
United States

Details

Faucet Operation
Single Handle
ADA Compliant
Yes
Finish
Polished Chrome
Handle Type
Lever
Flow Rate
1.2 gpm
Number of Handles
1
Item
Bathroom Faucet

Description

Bthrm Fauct,Oberon,1-Hndl,1.2 gpm,Chrome

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.