Zoro Homepage
This item is Discontinued.
Toto Single Handle Bathroom Faucet, Polished Nickle TL221SD#PN

Single Handle Bathroom Faucet, Polished Nickle (Discontinued)

  • Mfr # TL221SD#PN
  • Zoro # G9032550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL221SD#PN
Zoro #
G9032550
UPC #
-
Country of Origin
United States

Details

Faucet Operation
Single Handle
Material
Brass
ADA Compliant
Yes
Finish
Polished Nickle
Handle Type
Lever
Flow Rate
1.5 gpm
Number of Handles
1
Item
Bathroom Faucet

Description

Snk Faucet,Connoly,1-Hndl,1.5 gpm,Nickel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.