Zoro Homepage

Single Handle Gr 1.2 Gpm Single Handle Bathroom S, Polished chrome

  • Mfr # TLG02301U#CP

  • Zoro # G1761489


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Faucet Operation
Single Handle
Handle Type
Lever
Flow Rate
1.2 gpm
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLG02301U#CP
Zoro #
G1761489
UPC #
739268341517
Country of Origin
China

Details

Material
Brass
Finish
Polished chrome
Faucet Operation
Single Handle
Item
Gr 1.2 Gpm Single Handle Bathroom S
Handle Type
Lever
Flow Rate
1.2 gpm
ADA Compliant
Yes
Number of Handles
1

Description

Item Gr 1.2 Gpm Single Handle Bathroom S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.