Zoro Homepage
This item is Discontinued.
Toto Single Handle Sink Faucet, Brushed Nickel TL221SD#BN

Single Handle Sink Faucet, Brushed Nickel (Discontinued)

  • Mfr # TL221SD#BN
  • Zoro # G9032690
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL221SD#BN
Zoro #
G9032690
UPC #
-
Country of Origin
United States

Details

Faucet Operation
Single Handle
ADA Compliant
Yes
Finish
Brushed Nickel
Handle Type
Lever
Flow Rate
1.5 gpm
Number of Handles
1
Item
Sink Faucet
Material
Brass

Description

Sink Faucet,Connoly,1-Hndle,1.5 gpm,Bone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.