This item is Discontinued.

Toto Guinevere, 2718 Lav, Ped Cotton Single Ho, Single Hole Mount, Cotton 1 Hole LPT970#01

Guinevere, 2718 Lav, Ped Cotton Single Ho, Single Hole Mount, Cotton 1 Hole (Discontinued)

  • Mfr # LPT970#01
  • Zoro # G1761875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPT970#01
Zoro #
G1761875
UPC #
739268106017
Country of Origin
Indonesia

Details

Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Single-Hole Mount
Finish
Cotton
Flow Outlet Type
Rear Overflow
Item
Guinevere,2718 Lav,Ped Cotton Single Ho
Material
Vitreous china

Description

Item Guinevere,2718 Lav,Ped Cotton Single Ho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.