This item is Discontinued.

No Product Image Available

Single Hole Mount, 1 Hole Soiree, 30Pedestal Lavatory, Single Hole51, Ebony (Discontinued)

  • Mfr # LPT960#51
  • Zoro # G1765655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPT960#51
Zoro #
G1765655
UPC #
739268044869
Country of Origin
China

Details

Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Single-Hole Mount
Finish
Ebony
Flow Outlet Type
Rear Overflow
Item
Soiree,30Pedestal Lavatory,Single Hole51
Material
Vitreous china

Description

Item Soiree,30Pedestal Lavatory,Single Hole51

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.