This item is Discontinued.

Toto Supreme, 1Hole Lav, Ped W Cefiontect Glaz, Single Hole Mount, Sedona Beige 1 Hole LPT241G#12

Supreme, 1Hole Lav, Ped W Cefiontect Glaz, Single Hole Mount, Sedona Beige 1 Hole (Discontinued)

  • Mfr # LPT241G#12
  • Zoro # G1767055
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LPT241G#12
Zoro #
G1767055
UPC #
739268025271
Country of Origin
Mexico

Details

Finish
Sedona Beige
Mounting Type
Single-Hole Mount
Number of Holes
1
Mounting Hole Center to Center
Single Hole
Item
Supreme,1Hole Lav,Ped W Cefiontect Glaz
Flow Outlet Type
Rear Overflow
Material
Vitreous china

Description

Item Supreme,1Hole Lav,Ped W Cefiontect Glaz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.