Single Hole Mount, Arvina, Rectangle Vessel, Lav Inset 20In L, Cotton
Mfr # LT415G#01
Zoro # G1759809
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
Single Hole
Mounting Type
Single-Hole Mount
Flow Outlet Type
Front Overflow
ADA Compliant
Yes
Finish
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT415G#01
Zoro #
G1759809
UPC #
739268330870
Country of Origin
Viet Nam
Details
Item
Arvina,Rectangle Vessel,Lav Inset 20In L
Mounting Hole Center to Center
Single Hole
Mounting Type
Single-Hole Mount
Flow Outlet Type
Front Overflow
ADA Compliant
Yes
Finish
Cotton
Material
Vitreous china
Description
Item Arvina,Rectangle Vessel,Lav Inset 20In L
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.