Zoro Homepage
This item is Discontinued.
No Product Image Available

Singlehandle, Freestanding, Tub Filler, Pol, Mounting Type: Floor-Mount (Discontinued)

  • Mfr # TB100SF#PN
  • Zoro # G1765226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB100SF#PN
Zoro #
G1765226
UPC #
739268176867
Country of Origin
China

Details

Mounting Type
Floor-Mount
Finish
Brushed Nickel
Flow Rate
2.5 gpm
Number of Handles
1
Item
Singlehandle,Freestanding,Tub Filler,Pol
Material
Solid Brass, Metal

Description

Item Singlehandle,Freestanding,Tub Filler,Pol

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.