Zoro Homepage

SLIM SQUARE SOFTCLOSE SEAT COTTON FOR SQUARE SHAPE BOWL

  • Mfr # SS249R#01

  • Zoro # G402209190


product price: $276.99
/ea
Free Shipping & Returns

Key Features

For Bowl Shape
Square
Material
Urea Resin
Width
15.25 in
Seat Height
0.375 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS249R#01
Zoro #
G402209190
UPC #
739268356405
Country of Origin
United States

Dimensions

Width
15.25 in
Seat Height
0.375 in.

Details

For Bowl Shape
Square
Material
Urea Resin

Description

The TOTO SoftClose® Square Front Slim Seat is the latest in innovative smart seat technology. Designed for use with TOTO SP square front bowl CT449CFG. This unique seat is specifically designed for a gentle, softer close. The seat and lid utilize a built-in SoftClose hinge system, which lowers the seat and lid down to the bowl gently and quietly. The seat comes equipped with quick release hinges for easier cleaning. All mounting and installation hardware for the SoftClose seat is included, along with easy to follow installation instructions and care and maintenance guidelines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.