Soap Dispenser, Sensor-Operated
Mfr # TES100DA#CP
Zoro # G215439883
product price: $427.99
/ea
Free Shipping & Returns
Key Features
Operation Mode
Sensor operated
Color
Polished Chrome Finish
Finish
Polished Chrome Finish
Power Source
DC
Material
Solid Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TES100DA#CP
Zoro #
G215439883
UPC #
739268278172
Country of Origin
United States
Details
Operation Mode
Sensor operated
Color
Polished Chrome Finish
Finish
Polished Chrome Finish
Power Source
DC
Material
Solid Brass
Description
Soap Dispenser, Sensor-Operated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.