Square, Thermostatic, Mixing Valve Wi
Mfr # TBV02403U#CP
Zoro # G0341912
product price: $731.99
/ea
Free Shipping & Returns
Key Features
Features
Temperature Control Trim With Anti Scald Safety Stop, Unobtrusive Twist Assist For A Clean Aesthetic, ASSE Certified Safety Thermo (SMA) Thermostatic Mixing Valve
Finish
Polished Chrome
Height
5-1/8"
Width
5-1/8"
Depth
2-7/16" to 3-7/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBV02403U#CP
Zoro #
G0341912
UPC #
739268342156
Country of Origin
China
Dimensions
Height
5-1/8"
Width
5-1/8"
Depth
2-7/16" to 3-7/16"
Details
Item
Thermostatic Mixing Valve
Features
Temperature Control Trim With Anti Scald Safety Stop, Unobtrusive Twist Assist For A Clean Aesthetic, ASSE Certified Safety Thermo (SMA) Thermostatic Mixing Valve
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC
Material
Brass
Description
Square,Thermostatic,Mixing Valve Wi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.