Zoro Homepage

Square, Thermostatic, Mixing Valve Wi

  • Mfr # TBV02406U#CP

  • Zoro # G0341824


product price: $1,092.99
/ea
Free Shipping & Returns

Key Features

Features
Temperature Control Trim With Anti Scald Safety Stop, Unobtrusive Twist Assist For A Clean Aesthetic, ASSE Certified Safety Thermo (SMA) Thermostatic Mixing Valve, Push Button to Easily Switch Between Showers
Finish
Polished Chrome
Height
5-5/16"
Width
5-5/16"
Depth
2-7/16" to 3-7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBV02406U#CP
Zoro #
G0341824
UPC #
739268342255
Country of Origin
China

Dimensions

Height
5-5/16"
Width
5-5/16"
Depth
2-7/16" to 3-7/16"

Details

Item
Thermostatic Mixing Valve
Features
Temperature Control Trim With Anti Scald Safety Stop, Unobtrusive Twist Assist For A Clean Aesthetic, ASSE Certified Safety Thermo (SMA) Thermostatic Mixing Valve, Push Button to Easily Switch Between Showers
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC
Material
Brass

Description

Square,Thermostatic,Mixing Valve Wi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.