Zoro Homepage

Stop Repair, Kit Replacing 10077, 1" Angle

  • Mfr # 10077T3-PM

  • Zoro # G0342244


product price: $13.89
/ea

Key Features

For Use With
Mfg. No. VB9CP-32
Size
1"
Fits Brand
Reliance Commercial Line
Product Type
Drain Stopper
Drain Stopper Type
Push and Pull
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10077T3-PM
Zoro #
G0342244
UPC #
739268142053
Country of Origin
Multiple

Dimensions

Size
1"

Details

Item
Angle Stop Repair Kit
For Use With
Mfg. No. VB9CP-32
Fits Brand
Reliance Commercial Line
Product Type
Drain Stopper
Drain Stopper Type
Push and Pull

Description

Drain Stopper, Includes Angle Stop Repair, Standards Not Applicable, Material Brass, Metal, Plastic, Rubber, Color White, Product Type Drain Stopper, Overall Diameter 1 in, Finish Unfinished, Drain Stopper Type Push and Pull, Fits Maximum Drain Size 1 in, Fits Minimum Drain Size 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.