Supreme, 1Hole Ct Lavatory, Sedona Beige, Single Hole Mount, Sedona Beige 1 Hole

  • Mfr # LT241G#12

  • Zoro # G1767064


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
Single Hole
Mounting Type
Single-Hole Mount
Number of Holes
1
Flow Outlet Type
Rear Overflow
Finish
Sedona Beige
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LT241G#12
Zoro #
G1767064
UPC #
739268679696
Country of Origin
Mexico

Details

Item
Supreme,1Hole Ct Lavatory,Sedona Beige
Mounting Hole Center to Center
Single Hole
Mounting Type
Single-Hole Mount
Number of Holes
1
Flow Outlet Type
Rear Overflow
Finish
Sedona Beige
ADA Compliant
Yes
Material
Vitreous china

Description

Item Supreme,1Hole Ct Lavatory,Sedona Beige

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.