Zoro Homepage

Supreme, 1Hole Lav, Ped Ebony, Single Hole Mount, Ebony 1 Hole

  • Mfr # LPT241#51

  • Zoro # G1767116


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
Single Hole
Mounting Type
Single-Hole Mount
Number of Holes
1
Flow Outlet Type
Rear Overflow
Finish
Ebony
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPT241#51
Zoro #
G1767116
UPC #
739268025097
Country of Origin
Mexico

Details

Item
Supreme,1Hole Lav,Ped Ebony
Mounting Hole Center to Center
Single Hole
Mounting Type
Single-Hole Mount
Number of Holes
1
Flow Outlet Type
Rear Overflow
Finish
Ebony
Material
Vitreous china

Description

Item Supreme,1Hole Lav,Ped Ebony

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.