Zoro Homepage

Swivel Coupling For Tlt10 Tlt10R

  • Mfr # THP3237

  • Zoro # G1767554


product price: $24.55
/ea

Key Features

Finish
Chrome
Standards
International Association of Plumbing and Mechanical Officals
Includes
Mounting Hardware, Plumbing Tape, Tools, Washers
Overall Length
2 in
Thread Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THP3237
Zoro #
G1767554
UPC #
739268319479
Country of Origin
Multiple

Dimensions

Overall Length
2 in
Thread Size
1/2 in
Overall Height
2 in
Thickness
1/16 in
Overall Width
2 in

Details

Finish
Chrome
Standards
International Association of Plumbing and Mechanical Officals
Includes
Mounting Hardware, Plumbing Tape, Tools, Washers
Item
Swivel Coupling
Body Material
Stainless Steel
Compatible Series
TEL163 Series
Product Type
Swivel Coupling
Thread Type
NPSM
Compatible Faucet Component
Spout
Thread Gender
Female
Compatible Brand
Delta, Kohler, American Standard, Pfister, Moen

Description

Swivel Coupling, Includes Mounting Hardware, Plumbing Tape, Tools, Washers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.