T20/T40 Washlet S7A Elongated Bidet Toilet Seat
- Mfr # SW4734AT40#01
- Zoro # G610905037
product price:Â
$
1,404.00
/ea
Free Shipping & Returns
Key Features
For Bowl Shape
Elongated
Overall Width
19 in
Finish
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SW4734AT40#01
- Zoro #
- G610905037
- UPC #
- 739268436725
- Country of Origin
- China
Dimensions
- Overall Width
- 19 in
Details
- For Bowl Shape
- Elongated
- Finish
- Cotton
Description
The TOTO T20/T40 WASHLET+ and Auto Flush Ready S7A Elongated Bidet Toilet Seat with EWATER+ and Auto Open and Close Classic Lid is an electronic luxury seat that cleanses you with warm water, providing an exceptionally clean feeling. Instead of traditional toilet paper that can sometimes be rough and often ineffective, the WASHLET quickly provides comfortable warm water cleansing at the touch of a button. The TOTO T20/T40 WASHLET+ Ready WASHLET S7A can be installed on standard elongated toilets or on TOTO T20/T40 Toilets which conceal the WASHLET bidet seat's power cord and water supply hose for a seamless installation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.