Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Toto Tank Toilet, 1.6 gpf, G-Max, Floor Mount, Round, Bone CST743SD#03

Tank Toilet, 1.6 gpf, G-Max, Floor Mount, Round, Bone (Discontinued)

  • Mfr # CST743SD#03
  • Zoro # G6925064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST743SD#03
Zoro #
G6925064
UPC #
739268026025
Country of Origin
Multiple

Dimensions

Width
19-7/8"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
22-7/8"
Depth
26-3/8"
Trapway Dia.
2-1/8"
Height
28-1/2"
Rim Height
14-5/8"

Details

Mounting Style
Floor
Item
Tank Toilet
Bowl Shape
Round
Color
Bone
Gallons per Flush
1.6
Material
Vitreous China
Fits Brand
SoftClose; WASHLET
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC
Flushing Method
G-Max
Features
Classic in Design, This Two-Piece Round Front Model Is Equipped with the High Performance G-Max Flushing System. Standard Height.
Flush Handle
Left Hand Trip Lever
Water Surface Area
10-1/4" x 8-1/2"
With Seat/Without Seat
Without Seat
Seat Material
Polypropylene
Collection
Eco Drake
One Piece/Two Piece
Two Piece
Flush Valve Type
Flapper
Rough-In
12"
Includes
Insulated Tank
Bowl Mfr. Model Number
SS113#03
ADA Compliance
No
Number of Pieces
Two Piece
Weight Capacity
300 lb.
Brand and Series
Toto Eco Drake(R)
Flush Mode
Single Flush

Description

Tank Toilet

Restrictions

This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.