Zoro Homepage
This item is Discontinued.
Toto Tank Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Bone CST744SD#03

Tank Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Bone (Discontinued)

  • Mfr # CST744SD#03
  • Zoro # G6732004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST744SD#03
Zoro #
G6732004
UPC #
739268023512
Country of Origin
Multiple

Dimensions

Width
19-7/8"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
23-5/8"
Depth
28"
Height
28-1/2"
Rim Height
14-5/8"
Trapway Dia.
2-1/8"

Details

Mounting Style
Floor
Item
Tank Toilet
Bowl Shape
Elongated
Color
Bone
Gallons per Flush
1.6
Material
Vitreous China
Fits Brand
SoftClose; WASHLET
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC
Flushing Method
G-Max
Rough-In
12"
Flush Valve Type
Flapper
Bowl Mfr. Model Number
SS114#03
Flush Handle
Left Hand Trip Lever
With Seat/Without Seat
Without Seat
Seat Material
Polypropylene
Water Surface Area
10-1/4" x 8-1/2"
Features
Classic in Design, This Two-Piece Elongated Model Is Equipped with the High Performance G-Max Flushing System. Standard Height.
Collection
Drake
Includes
Insulated Tank
One Piece/Two Piece
Two Piece
ADA Compliance
No
Brand and Series
Toto Drake(R)
Number of Pieces
Two Piece
Flush Mode
Single Flush
Weight Capacity
300 lb.

Description

Tank Toilet

Restrictions

This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.