Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Toto Tank Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Ebony CST744SLD#51

Tank Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Ebony (Discontinued)

  • Mfr # CST744SLD#51
  • Zoro # G6513814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST744SLD#51
Zoro #
G6513814
UPC #
739268023888
Country of Origin
Multiple

Dimensions

Width
19-7/8"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
24-3/8"
Depth
28-1/8"
Rim Height
16-1/2"
Height
30-1/2"
Trapway Dia.
2-1/8"

Details

Item
Tank Toilet
Mounting Style
Floor
Bowl Shape
Elongated
Color
Ebony
Gallons per Flush
1.6
Material
Vitreous China
Fits Brand
SoftClose
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC; ADA; CA Prop 65
Flushing Method
G-Max
Bowl Mfr. Model Number
SS114#51
Seat Material
Polypropylene
One Piece/Two Piece
Two Piece
Water Surface Area
10-3/8" x 8-1/4"
Features
Classic in Design, This Two-Piece Elongated Model Is Equipped with the Quiet and Effective G-Max Flushing System. ADA Height.
Flush Valve Type
Flapper
Collection
Drake ADA
Includes
Insulated Tank
With Seat/Without Seat
Without Seat
Rough-In
12"
Flush Handle
Left Hand Trip Lever
ADA Compliance
Yes
Brand and Series
Toto Drake(R)
Number of Pieces
Two Piece
Flush Mode
Single Flush
Weight Capacity
300 lb.

Description

Tank Toilet

Restrictions

This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.