This item is Discontinued.

Toto Tank Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Sedona Beige CST744SLR#12

Tank Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Sedona Beige (Discontinued)

  • Mfr # CST744SLR#12
  • Zoro # G7062221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST744SLR#12
Zoro #
G7062221
UPC #
739268024007
Country of Origin
Multiple

Dimensions

Width
19-7/8"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
24-3/8"
Depth
28-1/8"
Rim Height
16-1/2"
Trapway Dia.
2-1/8"
Height
30-1/2"

Details

Mounting Style
Floor
Item
Tank Toilet
Bowl Shape
Elongated
Color
Sedona Beige
Gallons per Flush
1.6
Material
Vitreous China
Fits Brand
SoftClose
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC; ADA; CA Prop 65
Flushing Method
G-Max
With Seat/Without Seat
Without Seat
Collection
Drake ADA
Flush Handle
Right Hand Trip Lever
Seat Material
Polypropylene
Bowl Mfr. Model Number
SS114#12
Features
Classic in Design, This Two-Piece Elongated Model Is Equipped with the Quiet and Effective G-Max Flushing System. ADA Height. Right Hand Flush Lever.
Rough-In
12"
One Piece/Two Piece
Two Piece
Water Surface Area
10-3/8" x 8-1/4"
Flush Valve Type
Flapper
Includes
Right Hand Trip Lever
ADA Compliance
Yes
Number of Pieces
Two Piece
Brand and Series
Toto Drake(R)
Flush Mode
Single Flush
Weight Capacity
300 lb.

Description

Tank Toilet

Restrictions

This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.