Zoro Homepage
This item is Discontinued.
Toto Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Colonial White CST754EF#11

Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Colonial White (Discontinued)

  • Mfr # CST754EF#11
  • Zoro # G9190723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST754EF#11
Zoro #
G9190723
UPC #
739268161719
Country of Origin
Mexico

Dimensions

Width
20-5/8"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
25-5/8"
Depth
28-1/8"
Trapway Dia.
2-1/8"
Height
30-3/4"
Rim Height
16-1/8"

Details

Mounting Style
Floor
Item
Tank Toilet
Bowl Shape
Elongated
Color
Colonial White
Gallons per Flush
1.28
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; ADA; AB715
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
E-Max
Bowl Mfr. Model Number
SS154#11
Flush Valve Type
Flapper
Green Certification or Other Recognition
WaterSense Approved
With Seat/Without Seat
Without Seat
Seat Material
Polypropylene
One Piece/Two Piece
Two Piece
Water Surface Area
10-3/8" x 8-1/4"
Includes
Bolt Caps, Trip Lever, Fittings
Rough-In
12"
Collection
Eco Dartmouth
Features
This Traditional Two-Piece Toilet Features Our E-Max Flushing System and. ADA Compliant.
Flush Handle
Left Hand Trip Lever

Description

Tank Toilet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.