Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Toto Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Cotton CST743ERB#01

Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Cotton (Discontinued)

  • Mfr # CST743ERB#01
  • Zoro # G6429464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST743ERB#01
Zoro #
G6429464
UPC #
739268179271
Country of Origin
Multiple

Dimensions

Width
19-7/8"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
22-7/8"
Depth
26-3/8"
Rim Height
14-5/8"
Height
28-1/2"
Trapway Dia.
2-1/8"

Details

Mounting Style
Floor
Item
Tank Toilet
Bowl Shape
Round
Color
Cotton
Gallons per Flush
1.28
Material
Vitreous China
Fits Brand
SoftClose; WASHLET
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; AB715; CA Prop 65
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
E-Max
Water Surface Area
10-1/4" x 8-1/2"
Seat Material
Polypropylene
Includes
Right Hand Trip Lever; Boltdown Tank Lid
Rough-In
12"
Features
Classic in Design, This Two-Piece Round Front Model Is Equipped with the Quiet and Effective E-Max Flushing System. Standard Height, Bolt Down Lid.
With Seat/Without Seat
Without Seat
Green Certification or Other Recognition
WaterSense Approved
Flush Valve Type
Flapper
Bowl Mfr. Model Number
SS113#01
One Piece/Two Piece
Two Piece
Collection
Eco Drake
Flush Handle
Right Hand Trip Lever
ADA Compliance
No
Number of Pieces
Two Piece
Flush Mode
Single Flush
Weight Capacity
300 lb.
Brand and Series
Toto Eco Drake(R)

Description

Tank Toilet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.