This item is Discontinued.

Toto Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Sedona Beige CST423EF#12

Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Sedona Beige (Discontinued)

  • Mfr # CST423EF#12
  • Zoro # G9190583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST423EF#12
Zoro #
G9190583
UPC #
739268142688
Country of Origin
Thailand

Dimensions

Width
19-1/8"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
23-3/8"
Depth
26-3/8"
Rim Height
16-1/8"
Height
34-1/2"
Trapway Dia.
2-1/8"

Details

Item
Tank Toilet
Mounting Style
Floor
Bowl Shape
Round
Color
Sedona Beige
Gallons per Flush
1.28
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; AB715; ADA; CA Prop 65; CALGreen
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
E-Max
Flush Handle
Left Hand Trip Lever
Water Surface Area
8-7/8" x 6-3/8"
Collection
Eco Promenade
Features
A Traditionally Style, Universal Height Fixture Equipped with the E-Max Flushing System.
With Seat/Without Seat
Without Seat
Seat Material
Polypropylene
Flush Valve Type
Flapper
Includes
Bolt Caps, Trip Lever, Fittings
Green Certification or Other Recognition
WaterSense Approved
One Piece/Two Piece
Two Piece
Rough-In
12"
Bowl Mfr. Model Number
SS113#12

Description

Tank Toilet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.