This item is Discontinued.

Toto Tank Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Colonial White MS634114CEFG#11

Tank Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Colonial White (Discontinued)

  • Mfr # MS634114CEFG#11
  • Zoro # G7198231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS634114CEFG#11
Zoro #
G7198231
UPC #
739268185258
Country of Origin
United States

Dimensions

Width
17-1/8"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
24-5/8"
Depth
28-3/8"
Trapway Dia.
2-1/8"
Height
25-9/16"
Rim Height
16-1/8"

Details

Item
Tank Toilet
Mounting Style
Floor
Bowl Shape
Elongated
Color
Colonial White
Gallons per Flush
1.28
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; AB715; ADA; CALGreen
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
Tornado Flush
Bowl Mfr. Model Number
SS114#11
Flush Handle
Left Hand Trip Lever
Rough-In
12"
Features
This High Profile One-Piece Toilet Is Elegantly Designed. Features Our Innovative E-Max Flushing System and Comes Complete with a Softclose Seat or Optional Washlet Upgrade.
Seat Material
Polypropylene
Green Certification or Other Recognition
WaterSense Approved
Flush Valve Type
Flapper
Collection
Supreme II
One Piece/Two Piece
One Piece
Water Surface Area
7-1/8" x 9-1/8"
With Seat/Without Seat
With Seat
Includes
CeFiONtect Ceramic Glaze; SS114 SoftClose Seat
ADA Compliance
Yes
Weight Capacity
300 lb.
Flush Mode
Single Flush
Brand and Series
Toto Supreme(R) II
Number of Pieces
One Piece

Description

Tank Toilet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.