This item is Discontinued.

Toto Tank Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Ebony MS634114CEF#51

Tank Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Ebony (Discontinued)

  • Mfr # MS634114CEF#51
  • Zoro # G7210786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS634114CEF#51
Zoro #
G7210786
UPC #
739268185234
Country of Origin
United States

Dimensions

Width
17-1/8"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
24-5/8"
Depth
28-3/8"
Height
27-1/8"
Trapway Dia.
2-1/8"
Rim Height
16-1/8"

Details

Item
Tank Toilet
Mounting Style
Floor
Bowl Shape
Elongated
Color
Ebony
Gallons per Flush
1.28
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; AB715; ADA; CALGreen
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
Tornado Flush
Seat Material
Polypropylene
Collection
Supreme II
Green Certification or Other Recognition
WaterSense Approved
With Seat/Without Seat
With Seat
Features
This High Profile One-Piece Toilet Is Elegantly Designed. Features Our Innovative Power Gravity System and Comes Complete with a Softclose Seat or Optional Washlet Upgrade.
Bowl Mfr. Model Number
SS114#51
One Piece/Two Piece
One Piece
Rough-In
12"
Includes
SS114 SoftClose Seat
Flush Valve Type
Flapper
Water Surface Area
7-1/8" x 9-1/8"
Flush Handle
Left Hand Trip Lever
ADA Compliance
Yes
Number of Pieces
One Piece
Brand and Series
Toto Supreme(R) II
Weight Capacity
300 lb.
Flush Mode
Single Flush

Description

Tank Toilet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.